This item is Discontinued.

Te Connectivity CONTACT PIN SIZE No 0 1766268-1

CONTACT PIN SIZE No 0 (Discontinued)

  • Mfr # 1766268-1
  • Zoro # G600952966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1766268-1
Zoro #
G600952966
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
Size 0

Details

Item
Connector Contact
Contact Material
Copper
Connection Material
Copper Alloy
Connection Type
1/4 External Thread
Application
Power
Contact Plating Material
Silver

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.