Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONTACT PIN SZ 12 POSTED 448140-3

CONTACT PIN SZ 12 POSTED (Discontinued)

  • Mfr # 448140-3
  • Zoro # G900952949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448140-3
Zoro #
G900952949
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
Size 12
Overall Length
1.296 in

Details

Item
Connector Contact
Insulation Color
Orange, Yellow
Contact Material
Copper
Features
Round Post
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.