Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connector Contact, 12 AWG, 600 V AC, Solder/Crimp

  • Mfr # 54329-1

  • Zoro # G701048773


product price: $0.74
/ea
Sold in multiples of 120 for $88.80

Key Features

Termination Style
Solder/Crimp
Maximum Wire Size
12 AWG
Minimum Wire Size
12 AWG
Contact Material
Copper
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54329-1
Zoro #
G701048773
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Minimum Wire Size
12 AWG
Max. Insulation Dia.
0.914 mm
Contact Plating Thickness
5.08 µm

Details

Item
Connector Contact
Termination Style
Solder/Crimp
Contact Material
Copper
Maximum Voltage
600 V AC
Maximum Operating Temperature
75 Degrees C
UL 94 Flammability Rating
V-0
Wire Type
Solid or Stranded
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Contact Finish
Silver Plated
Contact Type
Pin/Socket
Current Rating
31 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.