Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CONTACT REC 22-18 AWG 0.30 X 14.0 SS 175036-3

CONTACT REC 22-18 AWG 0.30 X 14.0 SS (Discontinued)

  • Mfr # 175036-3
  • Zoro # G601049276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175036-3
Zoro #
G601049276
UPC #
-
Country of Origin
Japan

Dimensions

Max. Single Wire Size
0.32 mm2
Min. Single Wire Size
0.82 mm2
Max. Insulation Dia.
0.19 in
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
22 AWG

Details

Item
Wire Connector
Color
Bare
Insulation Material
None
Maximum Operating Temperature
150 Degrees C
Max. Temp.
150°C
Finish
Pre-Tinned
Features
With Wire Insulation Support
Connection Material
Steel
Insulated
No
Terminal Type
Receptacle
Insulation Color
Bare

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.