Zoro Homepage
This item is Discontinued.
Te Connectivity Contact  Receptacle  Tin Plated  Loose P 2106123-2

Contact Receptacle Tin Plated Loose P (Discontinued)

  • Mfr # 2106123-2
  • Zoro # G801049090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106123-2
Zoro #
G801049090
UPC #
-
Country of Origin
United States

Dimensions

Length
13.29 mm
Max. Insulation Dia.
0.083 in
Width
0.058 in
Max. Single Wire Size
18 AWG
Min. Single Wire Size
20 AWG
Height
1.37 mm
Contact Plating Thickness
2.54 µm
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
20 AWG

Details

Item
Contact
Current
5 A
Maximum Operating Temperature
105 Degrees C
Type
Socket
Max. Temp.
105°C
Features
Stamped and Formed
Wire Type
Discrete
Contact Type
Socket
Terminal Type
Crimp
Contact Finish
Tin Plated
Current Rating
5 A
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.