Connector Contact, Size 4, Copper, -67 Degrees F

  • Mfr # 6648335-1

  • Zoro # G500980410


product price:  $11.99
/ea
Sold in multiples of 7 for $83.93

Key Features

Contact Material
Copper
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 DegreesF
Application
Power
Contact Plating Material
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6648335-1
Zoro #
G500980410
UPC #
-
Country of Origin
Mexico

Dimensions

Stud Size
Size 4

Details

Item
Connector Contact
Contact Material
Copper
Minimum Operating Temperature
-67 Degrees F
Maximum Operating Temperature
221 DegreesF
Application
Power
Contact Plating Material
Silver

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.