Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Contact  Tab  Tin Plated  Std Lgth  LP 2106124-9

Contact Tab Tin Plated Std Lgth LP (Discontinued)

  • Mfr # 2106124-9
  • Zoro # G400941832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106124-9
Zoro #
G400941832
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Overall Length
0.718 in

Details

Item
Connector Contact
Termination Style
Crimp Termination Only
Maximum Operating Temperature
221 Degrees F
Features
Insulation Crimp Strain Relief Type
Wire Type
Discrete Wire
Application
Wire and Cable
Insulation Dia
0.067 to 0.083 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.