Zoro Homepage
This item is Discontinued.
Te Connectivity CONV OUTLET ASSEMBLY (GRAY) 1-208979-0

CONV OUTLET ASSEMBLY (GRAY) (Discontinued)

  • Mfr # 1-208979-0
  • Zoro # G201052706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-208979-0
Zoro #
G201052706
UPC #
-
Country of Origin
Mexico

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
Current Rating
15 A
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Gray
Standards
CSA Listed, UL Listed
Amps
15 A
Contact Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.