
CONV OUTLET ASSY (PUTTY WHITE)
Mfr # 1-208979-4
Zoro # G901052716
product price: $2.45
/eaSold in multiples of 34 for $83.30
Key Features
Receptacle Type
Single
Current Rating
15 A
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-208979-4
Zoro #
G901052716
UPC #
-
Country of Origin
Mexico
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
Current Rating
15 A
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
White
Standards
CSA Listed, UL Listed
Contact Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.