Zoro Homepage
This item is Discontinued.
Te Connectivity Butt Splice Wire Connector, 11 AWG Max, Blue, Yellow, 400 V DC, 600 V AC, 15 A 2213600-1

Butt Splice Wire Connector, 11 AWG Max, Blue, Yellow, 400 V DC, 600 V AC, 15 A (Discontinued)

  • Mfr # 2213600-1
  • Zoro # G500975089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213600-1
Zoro #
G500975089
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Wire Size
11 AWG
Overall Length
1.89 in
Wire Insulation Diameter (Max)
.177 in, .157 in
Barrel Inside Diameter
.175 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Blue, Yellow
Maximum Voltage
400 V DC, 600 V AC
Current
15 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-0, V-2
Standards
UL 486C, IEC 60988-2-3
Serrated
No
Button Color
Blue, Yellow
Wire Insulation Support
With
Splice Capacity
2
Insulated
Yes
UV Exposure Rated
F1
Agency/Standard Number
UL 486C, IEC 60988-2-3
Splice Material
Phosphor Bronze
Support Style
Insulation Support
Sealable
Yes
Agency/Standard
IEC, UL
Wire/Cable Type
Discrete Wire
Heavy Duty
No
Operating Temperature Range
-40 to 221°F
Splice Features
End Feed
Terminal & Splice Style
Splice
Maximum Conductors
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.