Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Wire Connector, 11 AWG Max, Red, Yellow, 400 V DC, 600 V AC, 15 A 2213600-5

Butt Splice Wire Connector, 11 AWG Max, Red, Yellow, 400 V DC, 600 V AC, 15 A (Discontinued)

  • Mfr # 2213600-5
  • Zoro # G300975081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213600-5
Zoro #
G300975081
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
11 AWG
Overall Length
1.89 in
Barrel Inside Diameter
.175 in
Wire Insulation Diameter (Max)
.138 in, .177 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Red, Yellow
Maximum Voltage
400 V DC, 600 V AC
Current
15 A
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-0, V-2
Standards
UL 486C, IEC 60988-2-3
Terminal & Splice Style
Splice
Heavy Duty
No
Splice Features
End Feed
Wire/Cable Type
Discrete Wire
Button Color
Red, Yellow
Insulated
Yes
UV Exposure Rated
F1
Agency/Standard Number
UL 486C, IEC 60988-2-3
Splice Material
Phosphor Bronze
Operating Temperature Range
-40 to 221°F
Support Style
Insulation Support
Serrated
No
Wire Insulation Support
With
Agency/Standard
UL, IEC
Sealable
Yes
Splice Capacity
2
Maximum Conductors
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.