Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Wire Connector, 18 AWG Max, Green, Phosphor Bronze Insulation, 600 V, 2:00 AM 2213800-1

Butt Splice Wire Connector, 18 AWG Max, Green, Phosphor Bronze Insulation, 600 V, 2:00 AM (Discontinued)

  • Mfr # 2213800-1
  • Zoro # G100975076
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213800-1
Zoro #
G100975076
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
18 AWG
Overall Length
1.433 in
Wire Insulation Diameter (Max)
.112 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Green
Insulation Material
Phosphor Bronze
Maximum Voltage
600 V
Current
2:00 AM
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Standards
UL, IEC
Support Style
Insulation Support
Splice Features
End Feed
Splice Material
Phosphor Bronze
Wire/Cable Type
Discrete Wire
Wire Insulation Support
With
Agency/Standard
UL, IEC
Operating Temperature Range
-40 to 221°F
Serrated
No
Button Color
Green
Agency/Standard Number
IEC 60988-2-3, UL 2459, UL 1977
Insulated
Yes
Splice Capacity
4
Terminal & Splice Style
Splice
Heavy Duty
No
UV Exposure Rated
Yes
Sealable
No
Maximum Conductors
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.