Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 18 AWG Max, Blue, Phosphor Bronze Insulation, 600 V, 2 A

  • Mfr # 2213800-2

  • Zoro # G100975069


product price: $1.95
/ea
Sold in multiples of 60 for $117.00

Key Features

Type
Splice
Color
Blue
Maximum Wire Size
18 AWG
Insulation Material
Phosphor Bronze
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213800-2
Zoro #
G100975069
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
18 AWG
Overall Length
1.433 in
Wire Insulation Diameter (Max)
.112 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Blue
Insulation Material
Phosphor Bronze
Maximum Voltage
600 V
Current
2 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Material
Phosphor Bronze
Standards
UL 2459, IEC 60988-2-3, UL 1977
Heavy Duty
No
Splice Capacity
4
UV Exposure Rated
Yes
Terminal & Splice Style
Splice
Agency/Standard
IEC, UL
Button Color
Blue
Splice Features
End Feed
Sealable
Yes
Wire/Cable Type
Discrete Wire
Wire Insulation Support
With
Agency/Standard Number
UL 2459, IEC 60988-2-3, UL 1977
Serrated
No
Support Style
Insulation Support
Maximum Conductors
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.