Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Butt Splice Wire Connector, 20 AWG Max, Green, 600 V, 2:00 AM 2213800-3

Butt Splice Wire Connector, 20 AWG Max, Green, 600 V, 2:00 AM (Discontinued)

  • Mfr # 2213800-3
  • Zoro # G100975090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213800-3
Zoro #
G100975090
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
20 AWG
Overall Length
1.433 in
Wire Insulation Diameter (Max)
.112 in

Details

Item
Butt Splice Wire Connector
Type
Splice
Color
Green
Maximum Voltage
600 V
Current
2:00 AM
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-2
RoHS Compliant
Yes
Standards
IEC, UL
Wire Insulation Support
With
Heavy Duty
No
UV Exposure Rated
Yes
Splice Capacity
4
Sealable
No
Wire/Cable Type
Discrete Wire
Agency/Standard
IEC, UL
Button Color
Green
Insulated
Yes
Serrated
No
Splice Material
Phosphor Bronze
Splice Features
End Feed
Support Style
Insulation Support
Agency/Standard Number
UL 1977, UL 2459, IEC 60988-2-3
Terminal & Splice Style
Splice
Operating Temperature Range
-40 to 221°F
Maximum Conductors
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.