Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 1/4 in Stud Size, 13 AWG, Bare Insulated

  • Mfr # 280201-2

  • Zoro # G501052864


product price: $0.26
/ea
Sold in multiples of 4000 for $1,040.00

Key Features

Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280201-2
Zoro #
G501052864
UPC #
-
Country of Origin
Italy

Dimensions

Maximum Wire Size
13 AWG
Stud Size
1/4 in
Overall Length
0.818 in
Barrel Inside Dia.
0.067 in, 0.112 in

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Wire Type
Regular Wire
Seam
Open Barrel
Features
Sheared Terminal; Wire Insulation Support
Terminal Orientation
Straight
Contact Plating Material
Tin, Brass
Insulation Dia
0.161 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.