Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING RING SZ 13 CPC

  • Mfr # 213813-1

  • Zoro # G300942991


product price: $3.99
/ea
Sold in multiples of 60 for $239.40

Key Features

Coupling Ring Color
Black
Coupling Ring Material
Nylon
Shell Size
13
Product Type
Accessory
Accessory Type
Coupling Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213813-1
Zoro #
G300942991
UPC #
-
Country of Origin
Mexico

Dimensions

Shell Size
13

Details

Coupling Ring Color
Black
Coupling Ring Material
Nylon
Product Type
Accessory
Accessory Type
Coupling Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.