Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COVER 90 DEG SLIDE-ON C/PKG

  • Mfr # 552760-1

  • Zoro # G300967031


product price: $2.99
/ea
Sold in multiples of 24 for $71.76

Key Features

Operating Temperature Range
-55 to 105°C
Product Type
Accessory
Cover Type
Strain Relief
Number of Positions
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552760-1
Zoro #
G300967031
UPC #
-
Country of Origin
China

Details

Operating Temperature Range
-55 to 105°C
Product Type
Accessory
Cover Type
Strain Relief
Number of Positions
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.