Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COVER DUST RCPT RED CHAMP

  • Mfr # 229969-3

  • Zoro # G601017077


product price: $0.60
/ea
Sold in multiples of 117 for $70.20

Key Features

For Use With
Receptacle
Number of Positions
36
Product Type
Accessory
Operating Temperature Range
-55 to 105 °C
Cover Type
Dust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229969-3
Zoro #
G601017077
UPC #
-
Country of Origin
China

Details

For Use With
Receptacle
Number of Positions
36
Product Type
Accessory
Operating Temperature Range
-55 to 105 °C
Cover Type
Dust

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.