
COVER FOR 94 POS. RECEPTACLE HOUSING
Mfr # 284722-1
Zoro # G700956901
product price: $1.15
/eaSold in multiples of 82 for $94.30
Key Features
Color
Black
Material
Glass-Filled Polyamide
Max. Temp.
125°C
Number of Contacts
94
Type
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284722-1
Zoro #
G700956901
UPC #
-
Country of Origin
Italy
Details
Color
Black
Material
Glass-Filled Polyamide
Max. Temp.
125°C
Number of Contacts
94
Type
Cover
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.