Zoro Homepage

COVER KIT 180 DEG 14 POS BLK

  • Mfr # 2-552079-1

  • Zoro # G001017714


product price: $9.25
/ea
Sold in multiples of 25 for $231.25

Key Features

Operating Temperature Range
-55 “ 105 °C
Product Type
Accessory
Number of Positions
14
Cover Type
Strain Relief
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-552079-1
Zoro #
G001017714
UPC #
-
Country of Origin
United States

Details

Operating Temperature Range
-55 “ 105 °C
Product Type
Accessory
Number of Positions
14
Cover Type
Strain Relief

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.