Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity COVER KIT 180 DEG  24 POS SHLD 554944-1

COVER KIT 180 DEG 24 POS SHLD (Discontinued)

  • Mfr # 554944-1
  • Zoro # G401017673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554944-1
Zoro #
G401017673
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Outside Diameter
.25 “ .5 in

Details

Color
Black
Cable Exit Angle
180°
Protective Cover
Without
Product Type
Kit
Number of Rows
2
Kit Type
Cover Kit
Number of Positions
24
Strain Relief Material
Flame-Retardant Nylon
Cover Material
Polyphenylene Oxide
Centerline (Pitch)
.085 in
Connector Classification
IDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.