
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554946-2
Zoro #
G301017773
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Outside Diameter
.35 “ .625 in
Details
Color
Black
Product Type
Kit
Connector Classification
IDC
Number of Rows
2
Centerline (Pitch)
.085 in
Protective Cover
Without
Number of Positions
50
Kit Type
Cover Kit
Cable Exit Angle
180°
Cover Material
Polyphenylene Oxide
Strain Relief Material
Flame-Retardant Nylon
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.