
CPC PLUG ASSEMBLY SIZE 11-9
Mfr # 206485-1
Zoro # G101017614
product price: $10.29
/eaSold in multiples of 7 for $72.03
Key Features
Style - Connector
Straight
Color
Black
Material
Thermoplastic
Type
Socket, Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206485-1
Zoro #
G101017614
UPC #
-
Country of Origin
Mexico
Details
Style - Connector
Straight
Color
Black
Material
Thermoplastic
Item
Housing
Type
Socket, Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.