Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPC PLUG ASSEMBLY SIZE 13-7

  • Mfr # 211399-1

  • Zoro # G801017259


product price: $8.89
/ea
Sold in multiples of 15 for $133.35

Key Features

Style - Connector
Straight
Material
Thermoplastic
Type
Socket, Plug
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211399-1
Zoro #
G801017259
UPC #
-
Country of Origin
United States

Details

Style - Connector
Straight
Material
Thermoplastic
Type
Socket, Plug
Item
Housing
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.