Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPC PLUG ASSEMBLY SIZE 23-19

  • Mfr # 211770-2

  • Zoro # G901016879


product price: $17.69
/ea
Sold in multiples of 5 for $88.45

Key Features

Style - Connector
Straight
Material
Nylon 6/6
Type
Socket, Plug
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211770-2
Zoro #
G901016879
UPC #
-
Country of Origin
Mexico

Details

Style - Connector
Straight
Material
Nylon 6/6
Type
Socket, Plug
Color
Black
Item
Housing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.