Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPC STRAIN RELIEF SIZE 17

  • Mfr # 213933-1

  • Zoro # G400946486


product price: $14.29
/ea
Sold in multiples of 6 for $85.74

Key Features

Boot Material
Nylon
Accessory Type
Boot
Outer Tubing Material
Polyolefin
Shell Size
17
Cable Diameter Sealing Range
.25 “ .5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213933-1
Zoro #
G400946486
UPC #
-
Country of Origin
United States

Dimensions

Shell Size
17
Cable Diameter Sealing Range
.25 “ .5 in

Details

Boot Material
Nylon
Accessory Type
Boot
Outer Tubing Material
Polyolefin
Product Type
Accessory
Internal Sleeve Material
Nylon
Boot Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.