Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPC STRAIN RELIEF SIZE 17

  • Mfr # 54011-1

  • Zoro # G500946553


product price: $22.35
/ea
Sold in multiples of 4 for $89.40

Key Features

Color
Black
Connector & Contact Terminates To
Wire & Cable
Accessory Type
Cable Seal
Thread Size
.9375-20 UNEF-2B
Cable Diameter Range
.4 “ .875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54011-1
Zoro #
G500946553
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
.9375-20 UNEF-2B
Cable Diameter Range
.4 “ .875 in

Details

Color
Black
Connector & Contact Terminates To
Wire & Cable
Accessory Type
Cable Seal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.