
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1926024-4
Zoro #
G701041705
UPC #
-
Country of Origin
United States
Dimensions
Width
0.3555 in
Length
95.07 mm
Height
0.758 in
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Standards
UL 1977; CSA Certified
For Use With
Printed Circuit Board
Material
Glass-Filled Polyester
Terminal Type
Surface Mount
Hole Center to Center
1.27 mm
Connector Type
Receptacle
Color
Black
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
34
Contact Type
Socket
Current Rating
25 A
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated; Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.