Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRIMP BARREL19

  • Mfr # 2-2308350-9

  • Zoro # G001017349


product price: $10.85
/ea
Sold in multiples of 30 for $325.50

Key Features

Product Type
Backshell/Cable Clamp
Grommets
Without
Thread Size
None
Operating Temperature Range
-40 to 90 °C
Shielded
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2308350-9
Zoro #
G001017349
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
None
Clam Shell Length
Standard

Details

Product Type
Backshell/Cable Clamp
Grommets
Without
Operating Temperature Range
-40 to 90 °C
Shielded
Yes
Accessory Type
Backshell Kit
Connector & Contact Terminates To
Wire & Cable
Slide Latch
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.