
CRIMP FLANGE 13 SMALL
Mfr # 2-2308349-3
Zoro # G801017389
product price: $14.95
/eaSold in multiples of 10 for $149.50
Key Features
Grommets
Without
Clam Shell Length
Standard
Connector & Contact Terminates To
Wire & Cable
Product Type
Backshell/Cable Clamp
Thread Size
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-2308349-3
Zoro #
G801017389
UPC #
-
Country of Origin
Switzerland
Dimensions
Clam Shell Length
Standard
Thread Size
None
Details
Grommets
Without
Connector & Contact Terminates To
Wire & Cable
Product Type
Backshell/Cable Clamp
Accessory Type
Backshell Kit
Operating Temperature Range
-40 to 90 °C
Shielded
Yes
Slide Latch
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.