
CRIMP FLANGE 14 LARGE
Mfr # 2-2308348-4
Zoro # G901017449
product price: $10.19
/eaSold in multiples of 6 for $61.14
Key Features
Thread Size
None
Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Slide Latch
Without
Accessory Type
Backshell Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-2308348-4
Zoro #
G901017449
UPC #
-
Country of Origin
Switzerland
Dimensions
Thread Size
None
Clam Shell Length
Standard
Details
Shielded
Yes
Connector & Contact Terminates To
Wire & Cable
Slide Latch
Without
Accessory Type
Backshell Kit
Product Type
Backshell/Cable Clamp
Grommets
Without
Operating Temperature Range
-40 to 90 °C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.