
CRIMP FLANGE 15 LARGE
Mfr # 2-2308348-5
Zoro # G301017452
product price: $13.99
/eaSold in multiples of 15 for $209.85
Key Features
Clam Shell Length
Standard
Connector & Contact Terminates To
Wire & Cable
Thread Size
None
Slide Latch
Without
Product Type
Backshell/Cable Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-2308348-5
Zoro #
G301017452
UPC #
-
Country of Origin
Switzerland
Dimensions
Clam Shell Length
Standard
Thread Size
None
Details
Connector & Contact Terminates To
Wire & Cable
Slide Latch
Without
Product Type
Backshell/Cable Clamp
Operating Temperature Range
-40 to 90 °C
Grommets
Without
Shielded
Yes
Accessory Type
Backshell Kit
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.