Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CRIMP FLANGE 2 SMALL

  • Mfr # 1-2308349-2

  • Zoro # G701017274


product price: $19.29
/ea
Sold in multiples of 15 for $289.35

Key Features

Connector & Contact Terminates To
Wire & Cable
Accessory Type
Backshell Kit
Product Type
Backshell/Cable Clamp
Thread Size
None
Operating Temperature Range
-40 to 90 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2308349-2
Zoro #
G701017274
UPC #
-
Country of Origin
Switzerland

Dimensions

Thread Size
None
Clam Shell Length
Standard

Details

Connector & Contact Terminates To
Wire & Cable
Accessory Type
Backshell Kit
Product Type
Backshell/Cable Clamp
Operating Temperature Range
-40 to 90 °C
Grommets
Without
Shielded
Yes
Slide Latch
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.