
Crimp Wire Connector, 22 AWG Max, 125 V AC/DC, 4:00 AM (Discontinued)
- Mfr # 179227-1
- Zoro # G501048911
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179227-1
Zoro #
G501048911
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG
Max. Insulation Dia.
0.059 in
Details
Item
Crimp Wire Connector
Type
Crimp
Maximum Voltage
125 V AC/DC
Current
4:00 AM
Maximum Operating Temperature
105 Degrees C
Finish
Tin Plated
Application
Signal
Wire Type
Discrete
Connection Material
Copper Alloy
Contact Type
Socket
Connector Terminates To
Wire & Cable
Terminal Finish
Pre-Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.