
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
179228-6
Zoro #
G000956205
UPC #
-
Country of Origin
China
Dimensions
Length
14 mm
Width
0.181 in
Height
0.26 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
30 AWG
Details
Item
Connector
Number of Rows
1
Color
Natural
Standards
CSA Certified; UL E28476
Material
Thermoplastic
Number of Contacts
6
Terminal Type
Crimp
Connector Type
Receptacle
Max. Temp.
105°C
Hole Center to Center
2 mm
Contact Type
Socket
Max. Voltage
125V AC/DC
Flammability Rating
UL 94 V-0
Current Rating
4 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.