
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2178410-1
Zoro #
G201037451
UPC #
-
Country of Origin
China
Dimensions
Height
1.4 in
Width
1.05 in
Blade Thickness
.118 in
Contact Length
.59 in
Contact Size
2
Details
Item
Busbar
Amps
170A
Color
Black
Mounting Retention
No
Operating Temperature Range
-65 - 105DegC
Connector Mounting Type
Board Mount
Circuit Application
Power
Connector System
Board-to-Bus Bar
PCB Mount Orientation
Right Angle
Contact Style
Socket
Hot Pluggable
Yes
Contact Current Rating (Max)
170 A
Connector Style
Receptacle
Current Rating
170 A
Contact Base Material
High Conductivity Copper Alloy
Mating Alignment
No
PCB Termination
Through Hole - Solder
Number of Positions
2
Contact Plating Material
Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.