CROWN SKT No 2

  • Mfr # 6648238-1

  • Zoro # G201039332


product price:  $14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Wire Range
2 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power
Standards
UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6648238-1
Zoro #
G201039332
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.64 in
Contact Plating Thickness
30 µin

Details

Item
Socket
Wire Range
2 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Power
Standards
UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Insulation Material
Thermoplastic
Connection Material
Copper Alloy
Current Rating
145 A
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.