
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6648236-2
Zoro #
G701039313
UPC #
-
Country of Origin
Switzerland
Dimensions
Width
0.515 in
Contact Plating Thickness
5.08 µm
Details
Item
Socket
Wire Range
4 AWG
Material
Tellurium Copper Alloy
Color
Red
Connection Material
Copper Alloy
Contact Finish
Silver over Nickel
Insulation Material
Thermoplastic
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.