
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1375820-0
Zoro #
G000955932
UPC #
-
Country of Origin
China
Dimensions
Height
6.6 mm
Length
1.02 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Details
Item
Connector
Number of Rows
1
Color
Natural
Material
Nylon
For Use With
MTA .100 Headers
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Max. Temp.
105°C
Terminal Type
Crimp
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Type
Socket
Current Rating
7 A
Connector Terminates To
Wire & Cable
Hole Center to Center
2.54 mm
Number of Contacts
10
Max. Voltage
250V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.