Zoro Homepage

CST-100 II HOUSING 11 POS

  • Mfr # 1-1375820-1

  • Zoro # G000955970


product price: $0.54
/ea
Sold in multiples of 156 for $84.24

Key Features

Number of Rows
1
Material
Nylon
Color
Natural
Application
Power, Signal
For Use With
Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1375820-1
Zoro #
G000955970
UPC #
-
Country of Origin
China

Dimensions

Length
1.12 in
Height
6.6 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
1
Material
Nylon
Color
Natural
Application
Power, Signal
For Use With
Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
Standards
CSA Certified; UL E28476; UL Recognized
Current Rating
7 A
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Contacts
11
Contact Type
Socket
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.