
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1375820-2
Zoro #
G900955117
UPC #
-
Country of Origin
China
Dimensions
Length
30.99 mm
Height
6.6 mm
Min. Single Wire Size
26 AWG
Max. Single Wire Size
22 AWG
Details
Item
Connector
Number of Rows
1
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
For Use With
Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
7 A
Connector Type
Receptacle
Max. Voltage
250V AC
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Number of Contacts
12
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.