Zoro Homepage
This item is Discontinued.
Te Connectivity CST-100 II HOUSING 15 POS 1-1375820-5

CST-100 II HOUSING 15 POS (Discontinued)

  • Mfr # 1-1375820-5
  • Zoro # G500955166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1375820-5
Zoro #
G500955166
UPC #
-
Country of Origin
China

Dimensions

Height
6.6 mm
Length
1.52 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
For Use With
Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
Color
Natural
Application
Power, Signal
Flammability Rating
UL 94 V-0
Connector Type
Receptacle
Terminal Type
Crimp
Max. Voltage
250V AC
Contact Type
Socket
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
15
Current Rating
7 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.