This item is Discontinued.

Te Connectivity CST-100 II HOUSING 24 POS 2-1375820-4

CST-100 II HOUSING 24 POS (Discontinued)

  • Mfr # 2-1375820-4
  • Zoro # G800956375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1375820-4
Zoro #
G800956375
UPC #
-
Country of Origin
China

Dimensions

Length
61.47 mm
Height
6.6 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
1
For Use With
Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Application
Power, Signal
Color
Natural
Current Rating
7 A
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Max. Voltage
250V AC
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Number of Contacts
24
Terminal Type
Crimp
Connector Type
Receptacle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.