Zoro Homepage
This item is Discontinued.
Te Connectivity CST-100 II HOUSING 3 POS 1375820-3

CST-100 II HOUSING 3 POS (Discontinued)

  • Mfr # 1375820-3
  • Zoro # G500955920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1375820-3
Zoro #
G500955920
UPC #
-
Country of Origin
China

Dimensions

Height
6.6 mm
Length
8.13 mm
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
1
For Use With
Mates with Specified MTA .100 Headers, Similar Competitive Notched Headers & CST .100 Shrouded Headers
Color
Natural
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Connector Type
Receptacle
Current Rating
7 A
Contact Type
Socket
Number of Contacts
3
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Terminal Type
Crimp
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.