Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT BOX HDR H SMT 8P O/TAPE BLA 292173-8

CT BOX HDR H SMT 8P O/TAPE BLA (Discontinued)

  • Mfr # 292173-8
  • Zoro # G400938610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
292173-8
Zoro #
G400938610
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.354 in
Height
0.228 in
Max. Single Wire Size
22 AWG
Length
17.8 mm
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Black
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Features
With Backwall/Post Interruptions; Shrouded
Wire Type
Discrete
Terminal Type
Surface Mount
Connector Type
Header
Max. Temp.
105°C
Material
Glass-Filled Polyamide
Hole Center to Center
2 mm
For Use With
Printed Circuit Board
Contact Type
Pin
Number of Contacts
8
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
4 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.