Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT BOX HDR V SMT 4P O/TAPE NAT 292175-4

CT BOX HDR V SMT 4P O/TAPE NAT (Discontinued)

  • Mfr # 292175-4
  • Zoro # G700938884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292175-4
Zoro #
G700938884
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
0.307 in
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
22 AWG
Length
9.8 mm
Contact Plating Thickness
1 to 2 µm
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Natural
Insulation Material
Glass-Filled Polyamide
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
For Use With
Printed Circuit Board
Connection Material
Brass
Features
With Backwall/Post Interruptions; Shrouded
Wire Type
Discrete
Connector Type
Header
Max. Temp.
105°C
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Material
Glass-Filled Polyamide
Contact Finish
Tin Plated
Contact Type
Pin
Number of Contacts
4
Current Rating
4 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.