Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT BOX HDR V SMT 5P O/TAPE BLA

  • Mfr # 2-292174-5

  • Zoro # G200938759


product price: $3.15
/ea
Sold in multiples of 75 for $236.25

Key Features

Color
Black
Min. Single Wire Size
28 AWG
Insulation Material
Glass-Filled Polyamide
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-292174-5
Zoro #
G200938759
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
7.8 mm
Length
12 mm
Max. Single Wire Size
22 AWG
Contact Plating Thickness
1 to 2 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Glass-Filled Polyamide
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Material
Glass-Filled Polyamide
Wire Type
Discrete
Max. Temp.
105°C
Features
With Backwall/Post Interruptions; Panel Mount Feature; Shrouded
Connection Material
Brass
Terminal Type
Surface Mount
Number of Contacts
5
Number of Rows
1
Current Rating
4 A
Contact Type
Pin
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.