Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity CT BOX HDR V SMT 8P O/TAPE NAT 292175-8

CT BOX HDR V SMT 8P O/TAPE NAT (Discontinued)

  • Mfr # 292175-8
  • Zoro # G700938853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292175-8
Zoro #
G700938853
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.228 in
Height
7.8 mm
Length
17.8 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.041 in
Contact Plating Thickness
1 to 2 µm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
22 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Glass-Filled Polyamide
Max. Voltage
125V AC/DC
Maximum Voltage
125 V AC/DC
Current
4 A
Standards
UL 94V-0; CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyamide
Terminal Type
Surface Mount
Features
With Backwall/Post Interruptions; Panel Mount Feature; Shrouded
Hole Center to Center
2 mm
Connection Material
Brass
Max. Temp.
105°C
Wire Type
Discrete
Contact Finish
Tin Plated
Current Rating
4 A
Contact Type
Pin
Number of Rows
1
Number of Contacts
8
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.