
Wire Connector, Bare, Glass-Filled PBT Insulation, 2:00 AM (Discontinued)
- Mfr # 1-173977-2
- Zoro # G501016859
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-173977-2
Zoro #
G501016859
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Type
Insulation Displacement
Color
Bare
Insulation Material
Glass-Filled PBT
Current
2:00 AM
Maximum Operating Temperature
105 Degrees C
Hole Center to Center
2 mm
Application
Power, Signal
Material
Glass-Filled PBT
Number of Rows
1
Number of Contacts
12
Connector Terminates To
Wire & Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.