Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, Black, Glass-Filled Polybutylene Terephthalate Insulation, 2 A

  • Mfr # 7-173977-4

  • Zoro # G801017716


product price: $0.86
/ea
Sold in multiples of 250 for $215.00

Key Features

Type
Insulation-Displacement
Color
Black
Insulation Material
Glass-Filled Polybutylene Terephthalate
Current
2 A
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-173977-4
Zoro #
G801017716
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Type
Insulation-Displacement
Color
Black
Insulation Material
Glass-Filled Polybutylene Terephthalate
Current
2 A
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
105 Degrees C
Material
Glass-Filled PBT
Hole Center to Center
2 mm
Application
Power, Signal
Number of Rows
1
Number of Contacts
14
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.